Welcome to Würth Taiwan For trade customers only

3/8" socket wrench insert Inch, hexagon, short

3/8 inch socket wrench inch hexagon short
SKTWRNCH-3/8IN-HEX-WS9/32IN

Art.-no. 0713121202

EAN 4024835712286

Prices for customers after login
3/8" socket wrench insert Inch, hexagon, short

Art.-no. 0713121202

Prices for customers after login
Quantity
PU

Exclusively for trade customers

Register now and access more than 125,000 products

  • Design: Chrome-plated, polished/matt

  • Drive: 3/8" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV®
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

3/8 inch

Drive type

Internal square

Width across flats

9/32 inch

Tip type

For outer hexagon

Design

Short

Length (L1)

25.5 mm

Socket wrench external diameter (D1)

10.9 mm

Material

Steel

Surface

Chrome plated

Socket wrench depth (t)

8 mm

Socket wrench external diameter 2 (D2)

17 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information