1/2" Pneumatic impact wrench DSS-1054Nm
Pneumatic impact wrench DSS 1/2 inch
IMPWRNCH-PN-1/2IN-1054NM
Art.-no. 0703011309
EAN 4053479368900
Register now and access more than 125,000 products
High-precision double hammer design with high power output and low vibration technology
Strong hammer exterior with all-in-one hot-forged design and chrome molybdenum steel drive shaft for increased safety and durability
Offset cylinder design for maximum reverse output torque
Downward exhaust prevents gases from coming into direct contact with objects and causing dust to accumulate
A three-section exterior with a balancing weight ensures that the centre of gravity is situated at the midpoint. The screwdriver also features an ergonomic design for ease of use
Three different settings for clockwise/anticlockwise movements; fine-tuning control with adjustable trigger output for best maneuverability
Datasheets(X)
Designed for disassembly/assembly of transmission systems
Type description | IMPwrench-PN-1/2"/1054Nm |
Tool holding device | 1/2-inch external square |
Max. releasing torque | 1054 Nm |
Sound-pressure level | 92 dB |
Vibration | 11.33 m/s² |
Operating pressure | 6.35 bar |
Weight of machine | 2200 g |
Min. hose inner diameter | 8 mm |
Air consumption | 125 l/min |
Connection thread | 1/4 inch |
Length x width x height | 17 x 11 x 25 cm |