Welcome to Würth Taiwan For trade customers only

Cutting disc for stainless steel

Cutting disc for stainless steel
CUTDISC-A2-TH1,0-BR16,0-D107MM

Art.-no. 0669499001

EAN 4065233090736

Prices for customers after login
Cutting disc for stainless steel

Art.-no. 0669499001

Prices for customers after login
Quantity
PU
x 25 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Very good standard cutting disc with good cutting efficiency and a long service life
  • Fast and efficient cutting performance

  • Durable for long service life

  • Precise and clean cuts - very good cutting quality

  • High breakage resistance for safe working
Notice
  • Storage: dry, at 20 °C ambient temperature

  • Always wear appropriate protective clothing while working

  • Always use an appropriate protective cover when performing cutting work

  • Only use undamaged discs

  • Do not jam/tilt the discs during cutting. Increased risk of breakage!

  • Ensure correct contact pressure

  • Always clamp cutting discs (straight design) with the metal ring towards the power tool

  • For further information, please refer to the package insert

Meets the maximum safety requirements in accordance with the EN 12413 European standard.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area
  • Suitable for steel, particularly for stainless steel

  • For cutting thin-walled pipes and profiles, thin metal sheets etc.

Diameter

107 mm

Diameter x thickness

107 x 1 mm

Thickness

1 mm

Bore hole

16 mm

Max. rotation speed

13.700 rpm

Max. circumferential speed

72 m/s

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information