Welcome to Würth Taiwan For trade customers only

Reversible blade for screwdriver

Reversible blade for multi reversible screwdriver
REVBLDE-SCRDRIV-MULTI-PH2/PZ2

Art.-no. 06138032

EAN 4011231507615

Prices for customers after login
Reversible blade for screwdriver

Art.-no. 06138032

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Drive

6 mm

Drive type

Hexagon socket

Tip size

PH2, PZ2

Length

175 mm

Material

Steel

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information