Welcome to Würth Taiwan For trade customers only

Flat washer with chamfer for high-strength fittings

EN 14399/6 hot-dipped steel
WSH-HV-EN14399/6-K1-RD-(HDG)-D36

Art.-no. 007906 36

EAN 4047376335646

Prices for customers after login
Flat washer with chamfer for high-strength fittings

Art.-no. 007906 36

Prices for customers after login
Quantity
PU
x 1 pcs

Exclusively for trade customers

Register now and access more than 125,000 products

Hot-dip galvanised steel, hardness 300 HV to 370 HV. High-strength preloaded structural screw connection for metal construction according to DIN EN 14399-6
Notice

“Only use complete fitting sets from one manufacturer (bolts, nuts and washers)”.



The design of steel structures with high-strength fittings is regulated by DIN EN 1090-2 and DASt directive 024.



Due to batch traceability, these articles can only be purchased from and stored directly by the manufacturer and are therefore excluded from exchange or return!



Storage and transport:


Screws, nuts and washers are supplied in a hot-dip zinc-plated version with nut lubricated under process conditions. The female thread of the nut is not hot-dip zinc-plated and is protected against corrosion solely by the applied lubrication. Improper transport and storage conditions can result in corrosion of the female thread or to a change in the lubrication condition as supplied and the correlation between tightening torque and pretensioning force associated with this.

Product information

Datasheets(X)

CAD data (available after login)

Certificates/ Documents

 | 

 | 

Application area

Washers meeting this standard are intended for high-strength fittings in accordance with DIN EN 14399-4.

Suitable for screw thread

M36

Internal diameter (d1)

37 mm

Outer diameter (d2)

66 mm

Thickness (h1)

6 mm

Standards

EN 14399-6

Material

Steel

Min./max. Vickers hardness, HV

300-370 HV

Surface

Hot dip galvanized

Area of application

Steel construction

Suitable for

High-strength friction connections in steel structures

Construction product

Yes

Declaration of performance (EU-CPR)

Yes

RoHS-compliant

Yes

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information